SKU:
RLY9601905A
MPN:
RLY00221
£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
The Velia™ clear wraparound safety goggles offer 180° field of vision. Anti-fog for clear visibility, the polycarbonate lens protects against impact, liquid droplets, airborne particles and molten metal.
Features and Benefits
• Comfortable fit due to the pivoting head strap and soft padded seal
• Wide field of vision thanks to the strong polycarbonate lens
• Soft PVC/TPE frame and nose bridge further enhance wearer comfort
• Fits over prescription glasses for wearer convenience
• Indirect ventilation ensures comfort during prolonged wear
• Lightweight at just 84g
• Optical class 1 for the highest visual clarity
Typical Applications
• General industry
Standards
• CE
• EN 166 1 B T 9 K N
• EN 170
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019120 |
Frame Colour | Black |
Frame Material | PVC TPE |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | RLY00221 |
Resistance Features | Airborne Particles Impact-Resistant Liquid Droplets Molten Metals |
Series | Velia™ |
Standards Met | EN 166 349BT EN 170 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |