SKU:
CNT9571026W
MPN:
9013295
£13.00
Ex VAT
£15.60
Inc VAT
Product Details
Product Specification
The general-purpose Classic safety helmets from Centurion® are designed for all-round protection from knocks and bumps. Designed with a 20mm reduced peak, users retain maximum vision and reliable safety.
Features and Benefits
• High-Intensity Polyethylene (HDPE) shell for reliable head protection
• 6-Point Sewn Terylene cradle for user comfort
• Brushed Nylon foam sweatband to keep you cool and dry
• Slip ratchet for a secure fit
Standards
• EN397:2012 + A1:2012
Notes
• Weight: 340g
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Centurion |
Colour | White |
EAN | 5055323759499 |
Material | High Density Polyethylene |
MFR Part No. | S17WA |
Peak Style | Reduced Peak |
Series | 1125 |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |