noscriptEVO®3 Mid Peak OneTouch™ Vented Safety Helmets | Cromwell Tools

JSP

EVO®3 Mid Peak OneTouch™ Vented Safety Helmets

7 Variations

With a super-strong HDPE shell for all-day protection, the EVO®3 Comfort Plus helmet is suitable for a wide range of working environments. The helmet benefits from the 6-point terylene cradle harness system, which ensures unrivalled comfort without compromising on performance.

Features and Benefits
• Egyptian cotton sweatband core with porous PU coating for superior comfort
• Ventilation at the side and rear to reduce heat build-up by an average of 2 - 3°C
• Universal slots enable firm fitting of a range of Surefit safety visors and ear defenders
• Extra large area for branding logos on the front, sides and rear
• Slip ratchet adjustment for a secure fit
• HDPE shell is fully recyclable

Standards
• EN 397:2012

Approvals
• BSI Kitemark