£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
Designed in close collaboration with forestry and industrial workers, the G3000 industrial safety helmets are ideal for use in a range of industrial and demanding environments.
The modular design allows for the addition of a wide range of 3M™ accessories for a versatile solution to head protection in changeable workplace settings.
Features and Benefits
• Pinlock head suspension provides quick and easy adjustment
• The 3M™ Uvicator disc positioned on the top of the helmet indicates when it needs replacing
• Vents allow for airflow to keep the user comfortable
• Replacement sweatbands in leather or plastic are readily available
• Available in a choice of colours to suit your business
• Approved for use at -30°C
Standards
• CE Certified
• EN 397:2012 + A1:2012
Attribute | Value |
---|---|
Adjustment Type | Pinlock |
Brand | 3M Peltor |
Colour | Orange |
EAN | 4046719272495 |
Material | ABS |
MFR Part No. | 7000039715 |
Peak Style | Reduced Peak |
Series | G3000 |
Standards Met | EN 397 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |