SKU:
CNT9577042D
MPN:
9019141
£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
For day-long comfort, Reflex safety helmets offer 6 point Nylon Textile webbing, complete with Brushed Nylon sweatband with 2mm foam for comfort. The helmets are ventilated and have a silver rear reflective flash. High visibility options and/or reflectors are available for improved visibility during poor light conditions as well as ventilation. Approved to EN50635 & EN397.
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Centurion |
Colour | Green |
EAN | 5055323757747 |
Material | High Density Polyethylene |
MFR Part No. | S12GSA |
Peak Style | Medium Peak |
Series | Reflex |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Reflective Piping |