£8.50
Ex VAT
£10.20
Inc VAT
Product Details
Product Specification
Product Documents
Renowned for its comfort, quality and durability, the V-Gard® industrial safety helmet delivers reliable head protection for a variety of workplace settings.
Features and Benefits
• UV stabilised HDPE for a durable long-lasting helmet
• An economical solution to safety above the neck
• Suitable for use in a wide range of industrial settings
• ELECTROSTATIC-INERIS certified and suitable for use in ATEX environments*
• Compatible with MSA visors and earmuffs
• Available in a choice of colours
• Long product life with 2 years storage and +4 years service
• Supplied with stickers to note the date of first use for monitoring
• Push-key suspension for quick and simple adjustment
• Push-key delivers a secure fit and excellent fit retention
Standards
• EN 397:2012
• EN 50365:2002 electrical class 0
• EN 13463-1:2001
Notes
• * dust hazard zones 20, 21, 22. Gas zones 1 and 2 with gas group 11A (propane)
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | MSA |
Colour | White |
EAN | 3661258001002 |
Material | High Density Polyethylene |
MFR Part No. | GV111 |
Series | V-Gard |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Not Vented |
Visibility Features | Not a High-visibility Hat |