£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Made from high-quality material, these disposable overshoe protectors offer a quick and cost-effective way to reduce the risk of cross-contamination caused by dirty footwear.
Elasticised at the ankle for a secure fit, they offer good grip on floors and are widely used in a range of industries.
Features and Benefits
• Fit overshoes to allow protection without removing footwear
• Slip-resistant design with simple elastic fitting to quickly secure over footwear
• Disposable polyethylene protection against cross-contamination
• Light-weight design available in various colour choices to suit your environment
Typical Applications
• Cleanroom areas
• Building and Construction
• Hygiene and food industries
• Decorating and carpet laying
• Deliveries and removals
Notes
• Available in various colours to suit the setting
• Available to fit various heights
Attribute | Value |
---|---|
Brand | Pal |
Colour | Blue |
ECLASS Code | 40011300 |
Gender | Unisex |
MFR Part No. | R21233AX |
Pack Quantity | 100 |
Product Type | Disposable Overshoes |
Shoe Size | L |
UNSPSC Code | 46181606 |