£1.25
Ex VAT
£1.50
Inc VAT
Product Details
Product Specification
Product Documents
These knee-length white overboots are designed especially for use with Tyvek® apparel and accessories. Delivering enhanced protection for the legs against hazardous substances, these over-boots repel water-based liquids and aerosols.
Features and Benefits
• Constructed from flash spun high-density polyethylene for an ideal balance of protection, durability, and comfort
• Tyvek® is permeable to both air and water vapour for user comfort during prolonged wear
• Offers an excellent barrier against fine particles and fibres (down to 1 micron in size)
• Elasticated top and fixation ties for a secure fit
• Stitched internal seams for product durability
• Ultra-low-linting for reduced mess and cross-contamination
• Silicon non-added, and suitable for use in painting and finishing applications
Typical Applications
• Pharmaceutical industry
• Chemical protection
• Lead and asbestos abatement/remediation
• General maintenance/operations
• Spray painting and general clean-up
Standards
• Certified according to Regulation (EU) 2016/425
• Partial body chemical protective clothing, Category III, Type PB [6-B]
• EN 14126 (barrier to infective agents)
• EN 1149-1 (Antistatic treatment) on both sides
Attribute | Value |
---|---|
Brand | Tyvek |
Colour | White |
ECLASS Code | 40011300 |
Gender | Unisex |
MFR Part No. | D13395989 |
Pack Quantity | Singles |
Product Type | Disposable Overboots |
Series | Tyvek® 500 |
Shoe Size | One Size |
UNSPSC Code | 46181606 |