£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Product Documents
Specially designed for use with Tyvek® clothing and accessories, these white shoe covers feature an elasticated ankle and durable stitched internal seams for reliable coverage against particulate.
Features and Benefits
• 38cm long for a good fit for most shoe sizes
• Excellent barrier against fine particles and fibres (down to 1 micron in size)
• Ultra-low-linting to prevent product contamination
• Anti-statically treated on both sides
• Silicon non-added and suitable for painting applications
• Flash spun high-density polyethylene is comfortable and durable
• Permeable to both air and water vapour, but repel water-based liquids
Typical Applications
• Pharmaceutical handling
• Chemical protection
• Lead and asbestos abatement/remediation
• General maintenance/operations
• Spray painting and general clean-up
Standards
• CE Category III
• Type PB [6-B]
• EN 1149-1
• EN 14126
Attribute | Value |
---|---|
Brand | DuPont Tyvek |
Colour | White |
ECLASS Code | 40011300 |
Gender | Unisex |
MFR Part No. | D13398551 |
Product Type | Disposable Overshoes |
Series | Tyvek® 500 |
Shoe Size | One Size |
UNSPSC Code | 46181606 |