SKU:
CTL9639180N
MPN:
VC100
£92.99
Ex VAT
£111.59
Inc VAT
Product Details
Product Specification
Product Documents
This classic leather brogue safety shoe is stylish and perfectly compliments formal office wear. Ideal for those who regularly move between the office and warehouse, it delivers excellent protection and comfort.
Features and Benefits
• Natural full grain leather with a highly breathable lining for comfort and durability
• High slip resistance rating of SRA for safety
• Incorporates a "Blind eyelet" system for a stylish and durable finish
• A steel toe-cap is concealed within the sleek lines of the V class for impact protection
• Moisture-wicking lining for all-day user comfort
• Energy rebound footbed helps to reduce leg and foot fatigue
• Air circulation vents for cool, comfortable feet
• Footbed foam features antibacterial properties for improved hygiene
Standards
• CE Certified
• EN ISO 20345:2011 S1 HRO SRA
Attribute | Value |
---|---|
Brand | V12 Footwear |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
MFR Part No. | VC100 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Alkali-Resistant Anti-Static Heat-Resistant Oil-Resistant |
Safety Classification | S1 |
Series | Diplomat |
Shoe Size | 9 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 S1 HRO SRA |
Toe Cap Material | Steel |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Wide Fitting | No |