noscriptAmblers Safety FS661 ESD S2 SRC SAFETY SLIP-ON SHOE BLACK SIZE 5 20437-32280-03 | Cromwell Tools

Amblers Safety

FS661 ESD S2 SRC SAFETY SLIP-ON SHOE BLACK SIZE 5

SKU:

FTS9633661E

MPN:

20437-32280-03

£46.79

Ex VAT

£56.15

Inc VAT

IN STOCK (3)

    Product Details

    FS661
    These slip-on shoes provide ESD protection and comfort in a stylish package.
    200J Composite Toe Cap
    Energy Absorbent Heel.
    Antistatic Sole.
    Slip Resistant Sole.
    Oil Resistant Sole.
    Water-resistant.
    Electro Static Dissipative.
    Certified to ENISO20345
    S2 SRC
    Material: Microfibre Upper / Dual Density PU Sole.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Amblers Safety

    Colour

    Black

    EAN

    5038601030909

    ECLASS Code

    40011300

    ESD

    Yes

    Gender

    Unisex

    MFR Part No.

    FS661

    Resistance Features

    Anti-Static Oil-Resistant Shock Absorption Slip-Resistant Water-Resistant

    Safety Classification

    S2

    Shoe Size

    5

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011 S2 SRC

    Toe Cap Material

    Composite

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Wide Fitting

    No