£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Ultra light, metal free, sports style, lace-up safety trainer. EN ISO 20345. Uvex Xenova duo toecap for a perfect fit without pressure points. Uvex climatec innovative lining incorporating bamboo for increased wearer comfort. Upper made from textiles suitable for people allergic to chrome. Virtually seamless to eliminate pressure points in the shoes. Soft padded collar and tongue. Scuff cap protects and extends the life of the upper. Uvex hydroflex GEL antistatic, removable insole with shock absorption in the heel area. ESD/ PUR slip-resistant sole. Fulfils ESD requirements. Anti-twist heel cap for greater stability and less ankle twist. Standard: S1. Colour: Green/Anthracite.
Attribute | Value |
---|---|
Brand | uvex |
Colour | Grey |
EAN | 4031101412894 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
MFR Part No. | 6925/8 |
Resistance Features | Anti-Static Shock Absorption Slip-Resistant |
Safety Classification | S1 |
Shoe Size | 6 |
Toe Cap Material | Composite |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Wide Fitting | No |