SKU:
UVX9632881G
MPN:
8561839
£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Multi-purpose perforated safety trainers. Designed specifically for the contours of the female foot. 100% metal free. Made with synthetic materials. Elastic laces. Outsole is resistant to temperatures up to +120°C.
EN ISO 20345:2011
S1 SRC.
ESD rated
Attribute | Value |
---|---|
Brand | uvex |
Colour | Grey Pink |
EAN | 4031101566221 |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Women |
MFR Part No. | 8561/8 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Oil-Resistant |
Safety Classification | S1 |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Toe Cap Material | Composite |
UNSPSC Code | 46181605 |
Upper Material | Suede |
Wide Fitting | No |