SKU:
UVX9631011J
MPN:
6255343
£64.00
Ex VAT
£76.80
Inc VAT
Product Details
Product Specification
Product Documents
Protect your feet with the Suxxeed™ S3 Low safety trainers. Ideal for a range of environments, this versatile shoe is lightweight and comfortable to keep you safe against impact and penetration injuries.
Features and Benefits
• Slip-resistant sole prevents slips, trips, and falls in wet and oily conditions
• Oiled hydro suede leather upper resists oils and hydrocarbons and prevents liquid penetration to keep feet clean and dry
• Abrasion-resistant lining for a clean and long-life shoe
• Climate Airmesh technology absorbs water vapour and is quick to dry
• Abrasion-resistant removable insole for durability and comfort
• Metal-free toecap protects impacts up to 200 Joules
• Penetration-resistant sole protects the entire foot surface from injury
• Metal-free design is lightweight and conducts less heat and cold than traditional steel
• Padded, removable insole for comfort during prolonged wear
• Water resistant textile collar and gusset help to keep the feet dry and comfortable in wet conditions
Typical Applications
• Heavy industry
• Warehousing and logistics
• Services
• Humid environments
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Brand | uvex |
Colour | Black |
EAN | 3523996380132 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
MFR Part No. | 6255343 |
Product Type | Composite Safety Trainers |
Resistance Features | Oil-Resistant Puncture-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Heckel Suxxeed |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Toe Cap Material | Composite |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Wide Fitting | No |