SKU:
VFT9632930F
MPN:
V1930/10
£65.49
Ex VAT
£78.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed with advanced materials, this durable, metal-free safety trainer is lightweight and stylish. Comfortable and water repellent, the IGS soles deliver excellent traction in wet, oily, and greasy environments.
Features and Benefits
• Metal-free design for a lightweight safety shoe
• Nano composite toecap and protective midsole deliver excellent impact and penetration protection
• Leather free and constructed from advanced materials that are both Vegan friendly and fully ESD compliant
• Innovative IGS (Intelligent Grip System) rubber sole ensures excellent grip on any surface
• Underfoot cushioning further enhances wearer comfort
• Heat resistant up to 300°C approx.
Standards
• EN ISO 20345:2011 S1P HI HRO ESD SRC
Attribute | Value |
---|---|
Brand | V12 Footwear |
Colour | Grey |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Men |
MFR Part No. | V1930/10 |
Product Type | Composite Safety Trainers |
Resistance Features | Slip-Resistant Water-Repellent |
Safety Classification | S1P |
Series | Turbo |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Toe Cap Material | Composite |
UNSPSC Code | 46181605 |
Upper Material | Synthetic |