SKU:
EJE9634421C
MPN:
7128-36
£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
Jalas® Zenit Evo Trainers are designed with a padded memory foam shaft edge and bellows tongue. They feature shock absorption zones for reduced fatigue and an oil-resistant outer sole to keep feet comfortable and dry.
Features and Benefits
• Plasma treated composite material for nail protection
• Lightweight for comfort
• Ventilating insole offering breathable wear
Typical Applications
• Dry environments
• Clean environments
Standards
• EN ISO 20345:2011 S1, P, SRC
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Grey |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
MFR Part No. | 7128/3 |
Product Type | Metal Safety Trainers |
Resistance Features | Slip-Resistant |
Safety Classification | S1P |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Toe Cap Material | Aluminium |
UNSPSC Code | 46181605 |
Upper Material | Textile |