£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Stylish, comfortable shirts that are ideal for work and casual wear. Whether you're in the garden or the workshop, this padded cotton shirt is guaranteed to keep you warm and comfortable.
Features and Benefits
• 100% cotton outer and lining with 100% polyester padding for comfort and durability
• Full button front fastening
• Two breast pockets with button flaps for storing your personal effects
• Button cuffs
• Available in two sizes to suit your needs
• Ideal for work and casual wear for versatility of use
Typical Applications
• Woodworking
• Gardening
• Carpentry
Notes
• Measurements:
• L: Chest: 44" - Arm Length: 25" - Overall Shirt Length: 31" - Collar: 17" - Width Bottom: 46"
• XL: Chest: 48" - Arm Length: 25" - Overall Shirt Length: 32" - Collar: 18" - Width Bottom: 50"
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Green |
EAN | 5036140150768 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
Product Type | Shirt |
Size | L |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |