£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
Hawk Deluxe EarthPro ® combat shorts are a practical and multi-functional workwear solution, made with sustainability in mind. Their recycled poly-cotton construction features triple stitched seams for extra strength and a multitude of pockets for easy and convenient storage.
Features and Benefits
• Multi functional and hard wearing Construction
• Combat short design made with multiple pockets and extra strong pocket liners
• Two front and two rear pockets, spacious leg pockets including mobile pocket
• Slight elasticated waistband for increased wearer comfort
• Reflective trim for enhanced visibility and safety
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched main seams for greater strength
• High quality brass YKK zip with lifetime guarantee
Notes
• Available sizes 28" - 52"
• Manufactured from 65% GRS recycled polyester / 35% cotton
• Weight - 245gsm / 7oz
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
Fabric Weight | 245g/m² |
Gender | Men |
Material | Polycotton |
MFR Part No. | 2000R |
Series | EarthPro ® |
Type | Combat Shorts |
UNSPSC Code | 53101502 |
Waist Size | 32 |