£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
The soft merino wool socks from Ejendals® are designed for optimal moisture control and versatile temperature protection. Ideal for diverse activities, these socks feature elastic knitting to prevent chafing and half-terry construction for plush cushioning and insulation.
Features and Benefits
• Soft Merino wool content provides luxurious comfort for your feet
• Washable at 40°C for easy maintenance and lasting freshness
• Half Terry cloth content provides plush warmth and cushioning
• Moisture-wicking material keeps your feet dry and comfortable
• Anatomically designed to ensure a perfect fit
• Promotes airflow for enhanced comfort
• Warm for all-season cosiness
Typical Applications
• Workwear
Approvals
• OEKO-TEX® Standard 100
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Black/Grey |
ECLASS Code | 40010301 |
Gender | Men Women |
Material | Merino Wool Terry Cloth |
MFR Part No. | 8221-46-47 |
Series | JALAS® |
Size | 11 - 12 |
Type | Work Socks |
UNSPSC Code | 53102402 |