£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
These workforce diabetic socks are constructed from soft-touch cotton. The socks have been developed to protect and help ease the symptoms of Diabetes and related conditions.
Features and Benefits
• Easy stretch, full cushion foot, and extra wide non-binding leg, for enhanced wearer comfort
• SANITIZED® for increased hygiene
• Thicker than regular diabetic socks, making them ideal for work
Typical Applications
• Workplace
Notes:
• 53% Cotton, 46% Polyester, 1% Lycra® Elastane
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black/Grey |
EAN | 5019041163341 |
ECLASS Code | 40010301 |
Gender | Unisex |
Material | Cotton Elastane Polyester |
MFR Part No. | IOMWD91H3BLK |
Pack Quantity | 3 Pairs |
Size | 6-11 |
Type | Diabetic Socks |
UNSPSC Code | 53102402 |