£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
40% wool/40% acrylic/20% polyester blend. Polypropylene engineered heel and toe areas for enhanced durability. Classic rib welt provides extreme comfort. Extra long length.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Green |
EAN | 5019041002725 |
ECLASS Code | 40010301 |
Gender | Men |
Material | Acrylic Polyester Polypropylene Wool |
Pack Quantity | 1 Pair |
Size | 6-11 |
Type | Boot Socks |
UNSPSC Code | 53102402 |