£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
82% cotton/15% polyester/3% elastane blend. Knitted arch support. Full terry
cushioned footbed. With classic rib welt for extreme comfort.
Three pairs per pack.
Colour: black.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
EAN | 5019041900021 |
ECLASS Code | 40010301 |
Gender | Men |
Material | Cotton Elastane Polyester |
Pack Quantity | 3 Pairs |
Size | 6-11 |
Type | Boot Socks |
UNSPSC Code | 53102402 |