(Unbranded)

Socks, Women, Black, Cotton/Elastane/Polyamide/Polypropylene, Size 4-8

SKU:

CTL9620081F

MPN:

SBL11G1BLK

£7.99

Ex VAT

£9.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These anti-abrasion durability socks are 'engineered for life' and are constructed from anti-abrasion yarn and high tensile strength filament polymers. The socks combine excellent flex with low moisture absorption and quick drying properties. They have reinforced toe seams, cotton rich bodies and are fully cushioned with a built-in arch support. Constructed from 63% cotton, 32% polyamide, 4% polypropylene and 1% elastane.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Colour

    Black

    EAN

    5019041115104

    ECLASS Code

    40010301

    Gender

    Women

    Material

    Cotton Elastane Polyamide Polypropylene

    MFR Part No.

    SBL11G1BLK

    Pack Quantity

    1 Pair

    Size

    4-8

    Type

    Work Socks

    UNSPSC Code

    53102402