£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
These Silversocks are made with pure silver fibre that bolster durability and offers relief for sufferers of diabetes, chilblains, epidermolysis bullosa and circulation disorders. The thermodynamic properties of the socks keep feet warm in winter, cooler in summer. The socks are anti-odour and anti-microbial and are available in two sizes.
Features and Benefits
• Thermodynamic design keeps feet warm in winter and cooler in summer
• Available in either a male or female design
• Anti-odour and anti-microbial to keep feet fresh
• Made with X-Static Silver fibres that are permanently bonded to the socks for durability
Typical Applications
• Construction
• Warehousing
Attribute | Value |
---|---|
Brand | Carnation |
Colour | Black |
ECLASS Code | 40010301 |
Gender | Women |
Material | Silver Fibre |
MFR Part No. | SOC010 |
Pack Quantity | 1 Pair |
Size | 3-7 |
Type | Work Socks |
UNSPSC Code | 53102402 |