SKU:
CTL9624148V
MPN:
BSLHH24G1BLK18
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
91% acrylic/4% nylon/5% elastane blend. Full terry cushioned footbed for maximum comfort and shock absorption. Soft grip welt for extreme all day comfort. 1 Pair.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
EAN | 5019041014162 |
ECLASS Code | 40010301 |
Gender | Men |
Material | Acrylic Elastane Polyamide Polyester |
MFR Part No. | WFH0056BLK |
Pack Quantity | 1 Pair |
Size | 4-8 |
Type | Thermal Socks |
UNSPSC Code | 53102402 |