(Unbranded)

Trainer Socks, Black/Grey, Cotton/Elastane/Polyester, Size 6-11

SKU:

CTL9624158H

MPN:

WFH0096BLKH

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (1)

    Overview

    Workforce socks constructed from soft cotton, polyester and elastane.


    Features and Benefits:
    -Elasticated arch support with full cushion foot for all-round protection
    -Cotton Rich for natural comfort leaving feet fresher throughout the day


    Typical Applications:
    -Workplace


    Notes:
    -82% Cotton, 15% Polyester, 3% Elastane


    Product Specification
    Brand
    (Unbranded)
    Colour
    Black/Grey
    EAN
    5019041163334
    ECLASS Code
    40010301
    Material
    Cotton Elastane Polyester
    MFR Part No.
    WFH0096BLKH
    Pack Quantity
    4 Pairs
    Size
    6-11
    Type
    Trainer Socks
    UNSPSC Code
    53102402