£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Thick, calf length, close-fitting, fully waterproof, windproof and breathable socks. SealSkinz® patented, seamless 3-layer construction, knitted outer, protective membrane barrier and knitted inner. Our thickest and warmest socks in the SealSkinz® duty range. Mid-calf length with elasticated arch and ankle support. Heavy gauge, loop pile Merino wool inner with padded toe, sole and achilles for comfort and support as well as exceptional thermal and wicking qualities. Ideal for very cold, wet-weather conditions with either boots or low-cut footwear when protection is required higher up the leg.
Size: S, M, L and XXL.
Colour: black/olive.
Attribute | Value |
---|---|
Brand | Sealskinz |
Colour | Black/Green |
EAN | 5060032398266 |
ECLASS Code | 40010301 |
Gender | Unisex |
Material | Merino Wool |
MFR Part No. | DS751 |
Pack Quantity | 1 Pair |
Size | XL |
Type | Thermal Socks |
UNSPSC Code | 53102402 |