£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Industry: Administration.
Product Use: To clean the lenses of all Sperian products.
Features: Contains no alcohol Contains no silicone Especially formulated for all Pulsafe coatings.
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550113806 |
ECLASS Code | 40019120 |
For Use With | Glasses Goggles |
MFR Part No. | 1011380 |
Product Type | Cleaning Station |
UNSPSC Code | 46181811 |