£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Product Documents
Lens cleaning station comprising of 250 dry tissues and 500ml cleaning fluid.
Features and Benefits
• Convenient cleaning solution
• Ready to hang
• Contains 250 dry lens cleaning wipes and 500ml bottle of cleaning fluid
• Free from alcohol and silicone
• Anti-reflective and antistatic
• Degradable dispenser
• Suitable for use with the Riley range of safety glasses
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019120 |
For Use With | Glasses |
MFR Part No. | RLYA0008 |
Product Type | Cleaning Station |
Series | Vivid |
UNSPSC Code | 46181811 |