SKU:
IMP9613412L
MPN:
BG65040
£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Full finger Anti-vibration Air Glove. Used with vibration power tools in most constructions and industrial operations. All leather design with elasticized driver style cuff.Utilizes patented Air Bubble technology in the palm, thumb and fingers.
Features:
Maximum vibration protection
Individual air chambers ensure long wear
Consistent protection where padded
Durable urethane bladder construction won?t bottom out
Flexible around tool handles
Meets Anti-vibration glove standard.
Conforms to EN ISO 10819:1996
Attribute | Value |
---|---|
Application | Mechanics |
Brand | Impacto Protective Products Inc |
Coating | Uncoated |
Colour | Yellow |
Cuff Style | Elastic |
EAN | 6281672434070 |
EN388 Abrasion | 2 |
EN388 Cut | 2 |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Material | Leather |
MFR Part No. | BG650L |
Resistance Features | Vibration-Resistant |
Series | BG650 |
Size | L |
Standards Met | EN ISO 10819:1996 |
UNSPSC Code | 46181504 |