SKU:
PLY9612557C
MPN:
RE0360
£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Product Documents
Typically used for electrical maintenance, installations and wiring, these electrical insulating gloves are made from non-conductive natural rubber. The combination of high dielectric and physical strength delivers excellent electrical resistance.
Features and Benefits
• Provide voltage protection up to 1000V (Class 0)
• Anatomically shaped for reduced hand fatigue
• Flexible rubber latex delivers comfort and dexterity
Typical Applications
• Automotive
• Construction
• Utility
Standards
• CE Category III
• EN 60903
Attribute | Value |
---|---|
Application | Electrics |
Brand | Polyco |
Coating | Uncoated |
Colour | Yellow |
Cuff Style | Gauntlet |
Material | Latex |
MFR Part No. | RE0360 8 |
Series | RE0360 SuperGlove |
Size | 8 |
Standards Met | EN 60903-2003 |
UNSPSC Code | 46181504 |