SKU:
BOL9605130C
MPN:
IRIPSI
£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
These universal safety spectacles fit perfectly to every face.
Features and Benefits
• "Memory form" B-Flex bridge enhances wearer comfort
• Fit all face shapes due to being fully adjustable in height, depth and width
Standards
• CE Certified
• EN166 FT1
• EN170
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740000264 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | IRIPSI |
Resistance Features | Anti-Fog Scratch-Resistant |
Series | IRI-s |
UNSPSC Code | 46181802 |