£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
WALDORF
Lining backed with adjuster, 2 welt pockets, 4 button front. Machine washable 65% Polyester, 35% Wool with Shape Memory Stretch Technology.
Sizes: 6 - 24 regular.
Attribute | Value |
---|---|
Brand | Brook Taverner |
Colour | Charcoal |
Fit | Regular |
Gender | Women |
Material | Polyester Wool |
MFR Part No. | 2260 |
Product Type | Waistcoat |
Series | Waldorf |
Size | 12R |
UNSPSC Code | 53101900 |