£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
Classic fit, single breasted, 2 button jacket, notch lapel, 2 slanted flap pockets, 1 inside pocket, centre vent. Machine washable. 65% Polyester, 35% Viscose.
Sizes: 8 - 16 small
6 - 24 regular
10 - 18 long
Codes & Colours:
2254A
Navy
2254C
Charcoal
2254D
Black
Superbly crafted from an incredibly strong and durable polyester/viscose fabric with high performance stain defence treatment, the Concept collection offers unrivalled resilience whilst maintaining the style and elegance synonymous with Brook Taverner Corporate Tailoring. The 9 piece collection is available in 3 colourways and offers market-leading value for money, so it is easy to see why it is the first choice for security, facility management, hospitality staff and the transport industry. The weight of the fabric used is ideal for outside wear and environments which demand the very best in durability.
Attribute | Value |
---|---|
Brand | Brook Taverner |
Colour | Black |
Fit | Regular |
Gender | Women |
Material | Polyester Viscose |
MFR Part No. | 2254 |
Product Type | Jacket |
Series | Hebe |
Size | 14R |
UNSPSC Code | 53101900 |