£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
AURA
Straight leg trouser, slim waistband, 2 side pockets, mock rear pockets, belt loops. Machine washable 65%Polyester, 35%Viscose.
Sizes: 6 - 24 waist in leg lengths S-27", R-29", L-31", XL-33" & 36" unfinished.
Superbly crafted from an incredibly strong and durable polyester/viscose fabric with high performance stain defence treatment, the Concept collection offers unrivalled resilience whilst maintaining the style and elegance synonymous with Brook Taverner Corporate Tailoring. The 9 piece collection is available in 3 colourways and offers market-leading value for money, so it is easy to see why it is the first choice for security, facility management, hospitality staff and the transport industry. The weight of the fabric used is ideal for outside wear and environments which demand the very best in durability.
Attribute | Value |
---|---|
Brand | Brook Taverner |
Colour | Black |
Gender | Women |
Material | Polyester Viscose |
Size | 8 |
UNSPSC Code | 53101900 |