£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
These disposable, single use masks are constructed from 3-layer polypropylene with a soft inner layer to enhance wearer comfort. With a mouldable nose piece and comfortable ear loops, the mask adheres to the contours of the face easily.
Features and Benefits
• Comfortable mask with an mouldable nose piece and ear loops
• Packed in a handy dispenser box
• Blue mask with white loops
• Supplied in a box of 50
Typical Applications
• Suitable for indoor and outdoor use
Standards
• Complies with EN14683 Type II with a BFE% (Bacterial Filtration Efficiency) of 98 or higher and a breathing resistance mm. H20/cm² of 3.0
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Blue |
Disposable/Reusable | Disposable |
EAN | 8719388019659 |
Material | Non-Woven Polypropylene |
MFR Part No. | HSD-TYP2 |
Pack Quantity | 50 |
Size | One Size |
UNSPSC Code | 42131606 |