£17.72
Ex VAT
£21.26
Inc VAT
Product Details
Product Specification
The Cardiff T-shirt from Helly Hanson is a classic, functional and practical T-shirt manufactured from 97% cotton with a 3% Lycra content for an optimum comfortable fit. Discreet Helly Hansen branding on sleeve.
Attribute | Value |
---|---|
Brand | Helly Hansen |
Colour | Blue |
Gender | Men |
Material | Cotton Lycra |
MFR Part No. | 79201 |
Size | M |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |