£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
High quality shirts for general use.
Weight: 145/155gsm. Made from 100% Cotton.
Twin needle stitching throughout with taped neckline.
Available in a full range of sizes from Small to XX-Large.
Attribute | Value |
---|---|
Brand | Ranks |
Colour | Black |
Gender | Men |
Material | Cotton |
MFR Part No. | RK2 |
Series | Super |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |