£4.00
Ex VAT
£4.80
Inc VAT
Product Details
Product Specification
Product Documents
The Classic T-Shirt from Uneek® is an ample 180gsm and a convenient unisex design. The taped neck and shoulder seam helps to prevent irritation during prolonged wear, while an enzyme wash treatment provides an extra soft and comfortable garment.
Features and Benefits
• Sleeve and hem feature twin needle stitching for seam strength
• Enzyme washing softens material and reduces shrinkage when laundering
• Reactive dye method provides a brighter, longer lasting colour
• 100% cotton for breathability during hot working conditions
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
• Machine washable at 40°C for convenience
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Navy Blue |
EAN | 5055682013577 |
Gender | Unisex |
Material | Cotton |
MFR Part No. | 301NYLR |
Series | UC301 |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |