£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
High quality construction and premium materials set our flame-retardant anti-static long sleeve T-shirt aside from its
competitors.
Modaflame™ knit 200g.
Conforms to: EN11612 A1, B1, F1. EN1149-5.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
Gender | Men |
Material | Modaflame™ Knit |
MFR Part No. | FR11 |
Size | M |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53103000 |