SKU:
REG9626100K
MPN:
MW348
£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Packs away into the provided stuff bag. Ideal for to be stored in the car boot. Waterproof and breathable Isolite 5000 polyamide fabric.
Fully taped seams. Two side access pockets
Jackets: MW248 (XS), MW248 (S), MW248 (M), MW248 (L), MW248 (XL), MW248 (2XL) & MW248 (3XL).
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fabric Weight | 80g/m² |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
Material | Polyamide |
MFR Part No. | MW248 |
Product Type | Over Trousers |
Series | Packaway II |
Size | 28 |
UNSPSC Code | 53101500 |
Waist Size | 28 - 30in. |