SKU:
REG9624977H
MPN:
TRJ335R 800036
£28.99
Ex VAT
£34.79
Inc VAT
Product Details
Product Specification
Product Documents
These hardwearing, comfortable work trousers deliver excellent storage and durability for the toughest of working environments. Constructed from an 80/20 blend of polyester cotton, and reinforced with triple-stitched seams, these long-lasting trousers are everyday wear you can rely on.
Features and Benefits
• Water-repellent finish for use in all weathers
• Durazone 300gsm polyamide reinforcements for added strength and durability
• Easy to access multiple compartment holster pockets for maximum convenience
• Mobile phone, side, and rear pockets with hook and loop closures for security
• Knee pad pocket compatible with Regatta® kneepads for comfort and protection
Notes
• Inside leg measurements: regular 31" and tall 33"
• 280gsm fabric weight
• Machine washable
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5051513187325 |
ECLASS Code | 40019090 |
Fabric Weight | 280g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | TRJ335 |
Product Type | Work Trousers |
Size | 36 |
UNSPSC Code | 53101500 |
Waist Size | 36in. |