£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
The Portwest® 190T Essentials hi-vis rain trousers are lightweight and extremely practical. They can be layered over the wearers own trousers for complete waterproof protection.
Features and Benefits
• Stud adjustable hems for a customised fit
• Fully elasticated waistband for ultimate wearer comfort
• Twin-stitched seams to provide additional durability
• PVC coating on the inside and water-repellent coating on the outside for complete waterproofing
• Made with plain weave 100% polyester yarn for a durable fabric that has tear and abrasion resistant properties
• 50+ UPF rated fabric blocks up to 98% of UV rays
• Wind resistant to protect against cold winds
• Can be machine washed at 40°C a maximum of 25 times
Typical Applications
• Trades
• DIY enthusiasts
Standards
• EN ISO 20471
Warnings
• Do not iron
• Do not dry clean
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
Material | Polyester |
MFR Part No. | H441 |
Series | 190T Essentials |
Size | L |
UNSPSC Code | 46181544 |