SKU:
CTL9624267A
MPN:
4500A2FC1A41
£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
These 100% waterproof rain trousers are an ideal choice for tradesmen who regularly work outside. Lightweight and adjustable, they make great workwear when worn alone or as a cover to material work trousers for greater protection and warmth.
Features and Benefits
• Flexothane® fabric ensures these trousers are impenetrable to rain and wind
• Lightweight and durable for comfort and longevity
• Elasticated waist for flexible movement and comfort
• Leg cuffs can be tightened against the wind using press stud closures
• Available in a wide range of sizes to suit all
• Machine washable at 40°C for convenient maintenance
• High frequency welded seams for durability
Standards
• EN 343:2019 4.1.X.
• EN ISO 13688:2013
Approvals
• Oeko-Tex® Standard 100
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Green |
EAN | 5411805085034 |
Gender | Unisex |
Material | Polyamide Polyurethane |
MFR Part No. | 4500 |
Series | Rotterdam™ |
Size | S |
UNSPSC Code | 46181544 |
Waist Size | 28 - 30in. |