SKU:
POR9622501A
MPN:
S451NARS
£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
Elasticated waist, two side pockets with side access, storm flap and internal press stud fastening. Press stud ankle adjustment.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
Gender | Men |
Material | Polyester Polyurethane |
MFR Part No. | S451X |
Series | Sealtex |
Size | S |
UNSPSC Code | 46181544 |
Waist Size | 30 - 32in. |