SKU:
POR9622502B
MPN:
S451NARM
£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
Elasticated waist, two side pockets with side access, storm flap and internal press stud fastening. Press stud ankle adjustment.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
EAN | 5036108002276 |
Gender | Men |
Material | Polyester Polyurethane |
MFR Part No. | S451X |
Series | Sealtex |
Size | M |
UNSPSC Code | 46181544 |
Waist Size | 33 - 34in. |