£15.94
Ex VAT
£19.13
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from high-quality, specially selected chrome leather, these generous fit rugged aprons deliver excellent quality at the perfect price. Protecting users against weld spatter and grinding sparks, wearers are allowed complete freedom of movement for comfortable extended wear.
Features and Benefits
• Spatter and tear-resistant for long product life
• Delivers maximum protection to the torso and upper leg
• Heavy-duty stitching on the seams for durability
Typical Applications
• Workshops
• Foundries
Standards
• CE certified
• EN470-1 CAT II
Notes
• Available in a choice of tie or buckle fastening
Attribute | Value |
---|---|
Brand | Kennedy |
Closure Type | Buckle |
Colour | Grey |
EAN | 5036140240308 |
ECLASS Code | 40010202 |
Material | Chrome Leather |
Number of Pockets | 0 |
Size | 24"x36" |
UNSPSC Code | 46181501 |