Ejendals

118 Tegera, Welding Gloves, White/Yellow, Leather, 270mm, Size 12

SKU:

EJE9611263J

MPN:

118A-12

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (28)

    Product Details

    The TEGERA® 118A heat-resistant gloves are crafted from premium goatskin and split cowhide. They defy sparks and grinding splash, meeting category III standards for ultimate safety during heat and welding applications. Reinforced seams ensure enduring durability, making it essential for professionals seeking resilience. This glove isn't just about protection; it's your precision tool, offering optimal dexterity for versatile tasks.


    Features and Benefits
    • Welding and heat-resistant glove for unparalleled protection
    • Withstands welding sparks and grinding splash with premium goatskin and split cowhide construction
    • Reinforced seams ensure long-lasting durability
    • Versatile design ideal for all-round work applications
    • Precision tool offering optimal dexterity and control
    • Elevates performance in construction, metalwork, and welding tasks
    • Unbeatable combination of heat resistance, comfort, and durability


    Typical Applications
    • Welding
    • Metal Fabrication
    • Construction
    • Industrial Maintenance
    • All-Round Work
    • Manufacturing
    • Automotive Repair
    • Metalworking
    • Equipment Operation
    • Field Services


    Standards
    • PPE CAT III
    • EN 12477:2001+A1:2005
    • EN 407:2020 4.1.2.X.4.X
    • EN 388:2016+A1:2018 3.1.2.1.X
    • EN ISO 21420:2020
    • EN 1149-2:1997 R > 1,0 x 10⁵ Ω


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ejendals

    Colour

    White/Yellow

    EAN

    7340118312767

    Material

    Cowhide

    MFR Part No.

    118A-12

    Overall Length

    310-360mm

    Series

    TEGERA®

    Size

    12

    UNSPSC Code

    46181540