£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Designed for heavy-duty applications in warm environments and harsh conditions, these fully lined yellow welders' gloves are made from top quality material. Reinforced with heat-resistant thread, these gloves are flame retardant with an extended cuff for enhanced protection.
Features and Benefits
• Withstands contact heat up to 100°C for enhanced safety and protection
• Reinforced seams for product durability and longevity
• 180° elastication for flexibility and reduced hand fatigue
Typical Applications
• Mining
• Metalwork
• Automotive
Standards
• CE Category III
• EN 388:2016 3.1.4.3.X.
• EN 420:2003 + A1:2009
• EN 407:2004 4.1.3.1.4.X.
• EN 12477:2001 + A1:2005
• EN 1149-2:1997 R:26, 138x10⁶Ω
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Yellow |
EAN | 7392626001992 |
Material | Cowhide |
MFR Part No. | 19-10 |
Series | Tegera® |
Size | 10 |
Standards Met | EN 1149-2:1997 R:26, 138x10⁶Ω EN 12477:2001 + A1:2005 EN 388:2016 3.1.4.3.X. EN 407:2004 4.1.3.1.4.X. EN 420:2003 + A1:2009 |
UNSPSC Code | 46181540 |