£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
These welders gauntlets from Honeywell are ideal for MIG and ARC welding and handling in wet conditions. These fully lined gloves are made with heat-resistant and water-repellent split leather, with a brushed jersey lining treated for fire-resistance.
Features and Benefits
• Heat resistant materials enable cutting and welding in a damp atmosphere without humidity requirements
• The Perfect Fit assembly improves comfort
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Red |
Material | Leather |
MFR Part No. | 2000040-09 |
Overall Length | 350mm |
Series | 2000040 |
Size | 9 |
UNSPSC Code | 46181540 |